References
Hager:MTN116
Rubix:161A9886

Product details : HAGER 16A MCB MTN116
Type B tripping characteristics complies with BS EN 60898.
Calibration temperature 30°C
Breaking capacity: 6kA
Connection capacity: Rigid conductor 25mm2, Flexible conductor 16mm2
Calibration temperature 30°C
Breaking capacity: 6kA
Connection capacity: Rigid conductor 25mm2, Flexible conductor 16mm2
Technical specifications
Attributes
| Type | single pole, b curve |
|---|---|
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Delivery usually within ( 3 ) days
