GUARDMASTER 440T-MSALE10MC MC TRAPPED KEY INTERLOCK SWITCH
Switch Guardmaster
See technical informationSee documentsReferences
Guardmaster:440T-MSALE10MC
Rubix:231A9917
Documents
Product details : GUARDMASTER 440T-MSALE10MC MC TRAPPED KEY INTERLOCK SWITCH
Spare part: True
Accessory: True
Type of accessory/spare part: Mechanical locking
Width: 48.5 mm
Height: 60 mm
Depth: 27.4 mm
Type of switch: Single access/chain lock, key trapped to release lever
Operating temperature: -40 °C
Misalignment tolerance: ±10 mm (0.39 in.)
Key code 1 position 1: Code 1 position 1 - code M
Key code 1 position 2: Code 1 position 2 - code C
Key condition: Key trapped to release
Material Faceplate: 316L Stainless Steel
Torque to key: 14
Relative humidity: 95 %
Shear force to key: 15.1
Mechanical life operations: 200000
Accessory: True
Type of accessory/spare part: Mechanical locking
Width: 48.5 mm
Height: 60 mm
Depth: 27.4 mm
Type of switch: Single access/chain lock, key trapped to release lever
Operating temperature: -40 °C
Misalignment tolerance: ±10 mm (0.39 in.)
Key code 1 position 1: Code 1 position 1 - code M
Key code 1 position 2: Code 1 position 2 - code C
Key condition: Key trapped to release
Material Faceplate: 316L Stainless Steel
Torque to key: 14
Relative humidity: 95 %
Shear force to key: 15.1
Mechanical life operations: 200000
Technical specifications
Attributes
| Type | guardmaster 440t-msale10mc mc trapped key interlock switch |
|---|
Show UNSPSC/ECL@SS
£ 248.75 excl. VAT
/ Each
£ 298.50 incl. VAT
- Usually arrives within 14 working days

