MCG CXN323P240W25 CONNEXS 32A 2P+E 240V WALL SOCKET C/W 25 (H)149 MM X
Connexs
See technical informationSee documentsReferences
MCG Industrial:CXN323P240W25
Rubix:234A6108

Documents
Product details : MCG CXN323P240W25 CONNEXS 32A 2P+E 240V WALL SOCKET C/W 25 (H)149 MM X
Connexs 32A 2P+E 240V Wall Socket C/W 25 (H)149 mm x (W)85 mm x (D)116 mm
Technical specifications
Attributes
| Type | wall socket |
|---|---|
| Voltage | 240 V |
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 23.48 excl. VAT
/ Each
£ 28.18 incl. VAT
- Delivery usually within ( 3 ) days
