References
Guardmaster:GU-440T-MSSLE11
Rubix:130A9000
Product details : GUARDMASTR SLAMLOCK GU-440T-MSSLE11
Type of accessory/spare part: Mechanical locking
Width: 48 mm
Height: 93 mm
Depth: 34 mm
Type of switch: Slamlock mechanical, single key, trapped to release actuator
Operating temperature: -40 °C
Torque settings: Max
Terminal screws: 1.0 Nm
Weight Single key: 0.76 kg (1.68 lb)
Mounting SSL: 2 x M5 counterbored from top or 2 x M5 from underside with nuts
Key Condition: Key trapped to release fully flexible actuator
Material: 316L Stainless Steel
Features: 316L stainless steel construction, selection of actuator types available, direct drive ops, replaceable code barrel assembly, fitted with tear resistant screws, weatherproof stainless steel dust cap as standard, multiple key options
Torque to key: 14
Relative humidity: 95 %
Shear force to key: 15.1
Holding Force: Max 2000 N
Mechanical Life Operations: 200000
Width: 48 mm
Height: 93 mm
Depth: 34 mm
Type of switch: Slamlock mechanical, single key, trapped to release actuator
Operating temperature: -40 °C
Torque settings: Max
Terminal screws: 1.0 Nm
Weight Single key: 0.76 kg (1.68 lb)
Mounting SSL: 2 x M5 counterbored from top or 2 x M5 from underside with nuts
Key Condition: Key trapped to release fully flexible actuator
Material: 316L Stainless Steel
Features: 316L stainless steel construction, selection of actuator types available, direct drive ops, replaceable code barrel assembly, fitted with tear resistant screws, weatherproof stainless steel dust cap as standard, multiple key options
Torque to key: 14
Relative humidity: 95 %
Shear force to key: 15.1
Holding Force: Max 2000 N
Mechanical Life Operations: 200000
Technical specifications
Attributes
| Type | guardmastr slamlock gu-440t-mssle11 |
|---|
Show UNSPSC/ECL@SS
£ 365.71 excl. VAT
/ Each
£ 438.85 incl. VAT
- Usually arrives within 14 working days

