GUARDMASTR 440G-LZS21UPRH SWITCH

Switch Guardmaster

See technical informationSee documents

References

Guardmaster:440G-LZS21UPRH
Rubix:217A1092
brand logo

Technical specifications

Typeguardmastr 440g-lzs21uprh switch

Documents

Product details : GUARDMASTR 440G-LZS21UPRH SWITCH


Product Family 440G-LZ
Model Type Power to Release
Contacts (Safety/Auxiliary) 2 x PNP (0.2A max.), 1 x PNP (0.2A max.) - Lock status
Solenoid Contacts None
Solenoid Voltage 24V DC
Actuator RFID Unique
Conduit Entry / Connection Type 6-in. (150mm) Pigtail with M12 male 8-Pin QD
Holding Force (Fzh) 1300N (292 lbs)

Technical specifications


Attributes
Typeguardmastr 440g-lzs21uprh switch
£ 318.76 excl. VAT
/ Each
£ 382.51 incl. VAT
  • Usually arrives within 14 working days