Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Miscellaneous tools
(107)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools - Other
FACOM DX.25PB RADIO REMOVAL TOOL SET
FACOM DX.25PB RADIO REMOVAL TOOL SET
Miscellaneous tools - Other Facom
References
facom:
DX.25PB
rubix:
275A2300
ean:
3148517636651
Product details
Technical specifications
Product details : FACOM DX.25PB RADIO REMOVAL TOOL SET
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.73
excl. VAT
/
Each
£
45.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEATHERMAN SUPERTOOL MULTI TOOL 300-LT 300
KNIPEX 001106V03 CONTROL CABINET KEY DOUBLEJOINT 62MM
STANLEY 0-84-519 12 IN 1 MULTI TOOL
STANLEY FMHT0-72414 T16 MULTITOOL
STANLEY HAND DRILL 0-03-105
STANLEY STHT0-70695 14 IN 1 FOLDING LOCKING MULTI TOOL
KNIPEX 986630 SELF-CLAMPING SLIP-ON CAPS 110MM
SPEAR & JACKSON NEVERBEND INSULATED 10LB RAMMER
KNIPEX 986620 SELF-CLAMPING SLIP-ON CAPS 100MM
NAILERS ERGODYNE WRIST LANYARD L/XL BLACK
SEALEY PPD100 2-STROKE PETROL POST DRIVER 100MM
ECLIPSE MAGNETICS TELE PICK UP MAGNET EM967-R
GEDORE RED R38004006 6 PIECE SCREW REMOVER SET
WHITNEY DIE 1/4 FOR NO 5 W05T14D
77260025 MAGNETIC LIFTER/RETRIVER