Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Miscellaneous tools
(106)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools - Other
KNIPEX 986620 SELF-CLAMPING SLIP-ON CAPS 100MM
KNIPEX 986620 SELF-CLAMPING SLIP-ON CAPS 100MM
Miscellaneous tools - Other Knipex
References
knipex:
98 66 20
rubix:
388A4383
ean:
4003773084198
Product details
Technical specifications
Product details : KNIPEX 986620 SELF-CLAMPING SLIP-ON CAPS 100MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.13
excl. VAT
/
Each
£
15.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 986630 SELF-CLAMPING SLIP-ON CAPS 110MM
SEALEY PPD100 2-STROKE PETROL POST DRIVER 100MM
LEATHERMAN SUPERTOOL MULTI TOOL 300-LT 300
KNIPEX 001106V03 CONTROL CABINET KEY DOUBLEJOINT 62MM
FACOM DX.25PB RADIO REMOVAL TOOL SET
NAILERS ERGODYNE WRIST LANYARD L/XL BLACK
SPEAR & JACKSON NEVERBEND INSULATED 10LB RAMMER
STANLEY HAND DRILL 0-03-105
STANLEY FMHT0-72414 T16 MULTITOOL
STANLEY STHT0-70695 14 IN 1 FOLDING LOCKING MULTI TOOL
STANLEY 0-84-519 12 IN 1 MULTI TOOL
ROEBUCK RA-900 RETRACT SCRIBER CARB TIP
MAUN 1000-05 WAD PUNCH SET WITH CENTRE PUNCH METRIC 5 MM TO 32 MM
STAHLWILLE 77260027 MAGNETIC LIFTER/RETRIVER
KNIPEX 986630 SELF-CLAMPING SLIP-ON CAPS 110MM