Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Trowel
RAGNI R318-11 11IN X 4 3/4IN PLASTERERS FINISHING TROWEL ABS HANDLE
RAGNI R318-11 11IN X 4 3/4IN PLASTERERS FINISHING TROWEL ABS HANDLE
Trowel Ragni
References
ragni:
R318-11
rubix:
80992099
Product details
Technical specifications
Product details : RAGNI R318-11 11IN X 4 3/4IN PLASTERERS FINISHING TROWEL ABS HANDLE
Carbon steel blade. High-tensile strength. Very hard wearing.
Blade bonded to stem, guaranteed for life.
Original banana-shaped handle.
Swept back stem.
Aluminium die-cast handle
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.18
excl. VAT
/
Each
£
18.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RAGNI STAINLESS STEEL INTERNAL CORNER TROWEL R65401S
RAGNI GAUGING TROWEL SOFT GRIP HANDLE 7IN R129SG
RAGNI R165BTSG BUCKET TROWEL CARBON STEEL 6 1/2
RAGNI R160SG 6 POINTING TROWEL LONDON
SPARTEX 845234 OVAL TROWEL LENGTH 120MM
"RAGNI STAINLESS STEEL 16"" X 4-3/4"" PLASTERERS TROWEL PART WORN"
RAGNI R280PSG PATTERN BRICK TROWEL 11 PHILADELPHIA
"RAGNI STAINLESS STEEL 18"" X 4-3/4"" PLASTERERS TROWEL PART WORN"
SPARTEX 845239 SQUARE TROWEL LENGTH 200MM
STANLEY STHT0-05776 STAINLESS STEEL TAPING KNIFE 12 INCH /305MM
"RAGNI STAINLESS STEEL 7"" PLASTERERS BUCKET TROWEL WITH ROUNDED EDGES"
VITREX 102956 ECONOMY ADH TROWEL 20MM ROUND NOTCH
"RAGNI STAINLESS STEEL 14"" X 4-3/4"" PLASTERERS TROWEL PART WORN"
RAGNI R518TFSG SOFT GRIP FLOORING TROWEL 18 INCH
DRAPER 34276 PLASTERERS SCRATCHING TOOL