Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Trowel
STANLEY STHT0-05776 STAINLESS STEEL TAPING KNIFE 12 INCH /305MM
STANLEY STHT0-05776 STAINLESS STEEL TAPING KNIFE 12 INCH /305MM
Professional circlip pliers
References
stanley:
STHT0-05776
rubix:
2018213
ean:
3253560057763
Technical specifications
Shape
Flat
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY STHT0-05776 STAINLESS STEEL TAPING KNIFE 12 INCH /305MM
With bi-material handles complete with hang hole. These taping knives feature a stainless steel blade for rust proofing and durability and a zinc alloy cap.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
45
x
305
x
285
mm
Shape
Flat
Length
300
mm
Width
25
cm
Handle
Bi-Material
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.29
excl. VAT
/
Each
£
15.95
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
RAGNI R111-06 CROWN 6 POINTING TROWEL LONDON
RAGNI R165BTSG BUCKET TROWEL CARBON STEEL 6 1/2
STANLEY STHT0-05895 STAINLESS STEEL TAPING KNIFE 8 INCH /203MM
"RAGNI STAINLESS STEEL 14"" X 4-3/4"" PLASTERERS TROWEL PART WORN"
VITREX 102957 PROF ADH TROWEL 6MM SQUARE NOTCH
RAGNI R01002 CEMENT EDGING TROWEL ABS HANDLE
VITREX 102955 ECONOMY ADH TROWEL 6MM SQUARE NOTCH
RAGNI R280SG-10 PATTERN BRICK TROWEL 10 LONDON
SPARTEX 845241 ROUND TROWEL LENGTH 160MM
RAGNI R160SG 6 POINTING TROWEL LONDON
SPARTEX 845235 OVAL TROWEL LENGTH 160MM
RAGNI R308 LEAF AND SQUARE TROWEL
MARSHALLTOWN MXS1 PLASTERERS FNSHNG TROWL 11 X 4 1/2
RAGNI R230R SUPERLITE ECONOMY TROWEL PLASTIC HANDLE
MARSHALLTOWN MXS73DSS STAINLESS FINISH TROWEL