Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated socket
ITL 02749 1000V INSULATED 3/8IN DRIVE HEX KEY SOCKET 4MM
ITL 02749 1000V INSULATED 3/8IN DRIVE HEX KEY SOCKET 4MM
Insulated socket ITL Insulated Tools
References
itl insulated tools:
02749
rubix:
219A2954
ean:
5052269027491
Product details
Technical specifications
Product details : ITL 02749 1000V INSULATED 3/8IN DRIVE HEX KEY SOCKET 4MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.17
excl. VAT
/
Each
£
25.40
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ITL 07220 1000V INSULATED 1/4IN DRIVE SOCKET 14MM
FACOM SOCKET S.12AVSE
BAHCO 7800DMV-17 1/2IN SAFETY SOCKET
ITL 01715 1000V INSULATED 3/8IN DRIVE SOCKET 9MM
FACOM SOCKET S.13AVSE
ROEBUCK 01350 1000V INSULATED 1/2IN DRIVE SOCKET 10MM
ITL 07204 1000V INSULATED 1/4IN DRIVE SOCKET 6MM
ITL 01728 1000V INSULATED 3/8IN DRIVE SOCKET 16MM
BAHCO 7800DMV-20 1/2IN SAFETY SOCKET
FACOM SOCKET S.18LAVSE
ITL 01402 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 15MM (6 POINT)
BAHCO 7800DMV-16 1/2IN SAFETY SOCKET
ITL 01734 1000V INSULATED 3/8IN DRIVE SOCKET 18MM
FACOM SOCKET R.8AVSE
FACOM SOCKET S.21AVSE