Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated socket
ITL 01402 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 15MM (6 POINT)
ITL 01402 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 15MM (6 POINT)
Insulated socket ITL Insulated Tools
References
itl insulated tools:
01402
rubix:
219A3014
ean:
5052269014026
Product details
Technical specifications
Product details : ITL 01402 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 15MM (6 POINT)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.65
excl. VAT
/
Each
£
29.58
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ITL 07204 1000V INSULATED 1/4IN DRIVE SOCKET 6MM
ITL 07220 1000V INSULATED 1/4IN DRIVE SOCKET 14MM
ITL 01462 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 21MM (6 POINT)
FACOM SOCKET S.14AVSE
FACOM SOCKET S.11AVSE
STAHLWILLE 2390045 VDE SOCKET 3/8DRV T45
FACOM SOCKET S.16LAVSE
GEDORE 10MM1/2DRVDE SOCKET VDE 19 10
ITL 02748 1000V INSULATED 3/8IN DRIVE HEX KEY SOCKET 5MM
ITL 07214 1000V INSULATED 1/4IN DRIVE SOCKET 11MM
"WERA 004956 8790 B VDE SOCKET 3/8"" DRIVE 12.0/46 ZYKLOP"
KNIPEX 983712 HEXAGON SOCKET WRENCHES 3/8 44MM
ITL 07216 1000V INSULATED 1/4IN DRIVE SOCKET 12MM
ITL 01718 1000V INSULATED 3/8IN DRIVE SOCKET 10MM
BAHCO 7800DMV-22 1/2IN SAFETY SOCKET