Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated socket
ITL 01734 1000V INSULATED 3/8IN DRIVE SOCKET 18MM
ITL 01734 1000V INSULATED 3/8IN DRIVE SOCKET 18MM
Insulated socket ITL Insulated Tools
References
itl insulated tools:
01734
rubix:
219A2945
ean:
5052269017348
Product details
Technical specifications
Product details : ITL 01734 1000V INSULATED 3/8IN DRIVE SOCKET 18MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.14
excl. VAT
/
Each
£
21.77
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
BAHCO 7800DMV-13 1/2IN SAFETY SOCKET
GEDORE 15MM1/2DRVDE SOCKET VDE 19 15
GEDORE 10MM1/2DRVDE SOCKET VDE 19 10
ITL 07202 1000V INSULATED 1/4IN DRIVE SOCKET 5MM
ITL 07210 1000V INSULATED 1/4IN DRIVE SOCKET 9MM
ITL 02749 1000V INSULATED 3/8IN DRIVE HEX KEY SOCKET 4MM
FACOM SOCKET S.11AVSE
ITL 01715 1000V INSULATED 3/8IN DRIVE SOCKET 9MM
ROEBUCK 01490 1000V INSULATED 1/2IN DRIVE SOCKET 24MM
KNIPEX 983716 HEXAGON SOCKET WRENCHES 3/8 46MM
BAHCO 7800DMV-19 1/2IN SAFETY SOCKET
FACOM SOCKET S.19LAVSE
GEDORE 11MM1/2DRVDE SOCKET VDE 19 11
ITL 07204 1000V INSULATED 1/4IN DRIVE SOCKET 6MM
"WERA 004956 8790 B VDE SOCKET 3/8"" DRIVE 12.0/46 ZYKLOP"