• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Hand tools(25,106)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,417)
  • Special tools(3,196)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,252)
  • Automotive tooling(427)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Electrician's tool composition
ITL 00016 13PC METERING KIT

ITL 00016 13PC METERING KIT

Metering kit

See technical information
References
ITL Insulated Tools:00016
Rubix:212A5185
EAN:5052269000166
brand logo
brand logo

Product details : ITL 00016 13PC METERING KIT


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 361.55 excl. VAT
/ Each
£ 433.86 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

KNIPEX 989911 COMPACT TOOL CASE 17 PARTS 380MMSUPER-ROD SRCT3.6 CABLE ROD TONGUE (L)3.6 MRIDGID RE60 HAND CRIMP KIT 43633KNIPEX 002119LBE KNIPEX L-BOXX ELECTRIC 63 PARTS 357MMROEBUCK 00002 20PC DELUXE TOOL KITKNIPEX 989912 STANDARD TOOL CASE - 26 PARTS 385MMITL 00022 THE DANIELL KITSUPER-ROD CRSS CABLE ROD STANDARD SETBAHCO MK5 MULTIFITTING 5 MASTER KEY"ITL 03097 24PC 1/4"" DRIVE SOCKET SET"SUPER-ROD SRGG6BP GEKKO GRIPPER PACKED FOR DISPLAY (L)6 MFACOM 28 SET TOOL 2185C.VSEROEBUCK TEX 6 ORGANISER TOOL KIT 880743BAHCO 3045V-2 4750-VDEC + INSUL TOOLS 19PKNIPEX 002102EL TOOL BAG ELECTRIC 180MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap