Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
ROEBUCK ELECTRICIAN'S SLEEVED SCREWDRIVER 75 X 5.0MM
ROEBUCK ELECTRICIAN'S SLEEVED SCREWDRIVER 75 X 5.0MM
Insulated screwdrivers Roebuck
References
roebuck:
C10203INS
rubix:
215102
Product details
Technical specifications
Product details : ROEBUCK ELECTRICIAN'S SLEEVED SCREWDRIVER 75 X 5.0MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.74
excl. VAT
/
Each
£
2.09
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BAHCO BE-7807S NUT DRIVER ERGO IEC 7X125
BAHCO BE-8600S SCREWDRIVER ERGO IEC PH0X75
ROEBUCK 01880 1000V INSULATED SLOTTED SCREWDRIVER 75MM X 5 X 1
BAHCO BE-8720S SCREWDRIVER ERGO IEC COMBIPZ2X100
WERA 006154 162I VDE SCREWDRIVER PH2/100 K'FORM+
BAHCO BE-8640S SCREWDRIVER ERGO IEC PH4X200
ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 3MM 827106
BAHCO BE-8920S SCREWDRIVER ERGO IEC TX 20X125
KNIPEX 982401SLS CROSS SLOT SCREWDRIVERS SLIM 187MM
WERA 006456 162IS PH/S VDE SLIMLINE SCREWDRIVER 2/100 K'FORM+
WERA 05003400001 KRAFTFORM KOMPAKT VDE REPLACEMENT BLADE SLOTTED 2.5MM
BAHCO BE-8630S SCREWDRIVER ERGO IEC PH3X150
ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 6.5MM 827109
FACOM ATD3X150VE PRO-TWIST SCREWDRIVER POZI 3 X 150 MM 1000V VDE
ROEBUCK 01875 1000V INSULATED SLOTTED SCREWDRIVER 75MM X 4 X 0.8