ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 3MM 827106
Vde insulated 1000v slotted screwdriver
See technical informationSee documentsReferences
Superseded Ref:7770660
Roebuck:827106
Rubix:209A7913
EAN:3660338046810
Documents
Product details : ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 3MM 827106
Standard: ISO 2380/ IEC 60900 Certified VDE/GS
For all electrical applications up to 1000 v ACHardened chromium vanadium molybdenum steel blade, black finish.
Multi component ergonomic handle with anti-slip protection.
For all electrical applications up to 1000 v ACHardened chromium vanadium molybdenum steel blade, black finish.
Multi component ergonomic handle with anti-slip protection.
Strengths
Isolation directly moulded on blade
Excellent torque application
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 100 mm |
| Imprint size | 3 |
Show UNSPSC/ECL@SS
£ 6.50 excl. VAT
/ Each
£ 7.80 incl. VAT
- In stock: Next day delivery

