ROEBUCK 01880 SLOTTED SCREWDRIVER 75MM X 5 X 1

Insulated slotted electrician screwdriver ht

See technical informationSee documents
References
Roebuck:4354820
Rubix:2016388
EAN:3660338394942
brand logo
brand logo
Technical specifications
Imprintflat
Blade length75 mm
Imprint size5
Documents

Product details : ROEBUCK 01880 SLOTTED SCREWDRIVER 75MM X 5 X 1


Standard: IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.
brand logo

Technical specifications


Attributes
Imprintflat
Blade length75 mm
Imprint size5
Show UNSPSC/ECL@SS
£ 11.49 excl. VAT
/ Each
£ 13.79 incl. VAT
  • In stock: Next day delivery