Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
ROEBUCK 01875 1000V INSULATED SLOTTED SCREWDRIVER 75MM X 4 X 0.8
ROEBUCK 01875 1000V INSULATED SLOTTED SCREWDRIVER 75MM X 4 X 0.8
Insulated slotted electrician screwdriver ht
References
roebuck:
6302942
rubix:
2016387
ean:
3660338394935
Technical specifications
Imprint
flat
Blade length
75
mm
Imprint size
4
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 01875 1000V INSULATED SLOTTED SCREWDRIVER 75MM X 4 X 0.8
Standard: IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
Imprint
flat
Blade length
75
mm
Imprint size
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.15
excl. VAT
/
Each
£
12.18
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
FACOM AT2.5X50VE PRO-TWIST SCREWDRIVER SLOTTED 2.5 X 50 MM 1000V VDE
BAHCO BE-8255SL ERG0 1000V SLIM 1.2X6.5X150
WERA 006174 167I VDE SCREWDRIVER TX20/80 K'FORM+
KNIPEX 982501SLS CROSS SLOT SCREWDRIVERS SLIM 187MM
BRIT EXP S/DRIVER 1000V PZ3X150
BAHCO BE-8065S SCREWDRIVER ERGO IEC 1.2X8.0X175
ITL 02506 1000V INSULATED 1/2IN BSF FEM X 1/4IN WHT MLE LINK EXTRACTOR
ITL 02450 1000V INSULATED 8MM FEMALE LINK EXTRACTOR
WERA 020134 165ISS PZ/S VDE SLIM/SLIM SCREWDRIVER 2/100 K'FORM+
GEDORE PZ1X80MMVDESCRDRVER VDE 2160 PZ 1
WERA 006110 160I VDE SCREWDRIVER SLOTTED 0.6/3.5/100 K'FORM+
ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 3MM 827106
WERA 05003400001 KRAFTFORM KOMPAKT VDE REPLACEMENT BLADE SLOTTED 2.5MM
BAHCO 8220SL-2P 2 BLADES INSULATED 0.5 X3.0
ROEBUCK 01980 1000V INSULATED POZIDRIV SCREWDRIVER 75MM X 5 X NO.1