References
Knipex:98 37 12
Rubix:388A6127
EAN:4003773020608

Product details : KNIPEX 983712 HEXAGON SOCKET WRENCHES 3/8 44MM
For metric and imperial hexagonal head screws. Basic tool chrome plated. Chrome Vanadium steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x22x22 mm |
|---|---|
| Logistic Weight | 33 g |
| Square drive adapter | 3/8 '' |
| Diameter | 12 mm |
| Length | 43 mm |
| Number of sides | 1 |
Show UNSPSC/ECL@SS
£ 17.51 excl. VAT
/ Each
£ 21.01 incl. VAT
- Delivery usually within ( 14 ) days