GUHRING 00207 003.100 HSS/HSCO COATED DRILLS 9002070031000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002070031000
rubix:342A7357
ean:4031093024020
brand logo
brand logo
Technical specifications
Drilling diameter3.1 mm
Total length65 mm
Length of cut36 mm
See all Specifications

Product details : GUHRING 00207 003.100 HSS/HSCO COATED DRILLS 9002070031000


Technical specifications


Attributes
Drilling diameter3.1 mm
Total length65 mm
Length of cut36 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter3.1 mm
Show UNSPSC/ECL@SS
£ 4.47 excl. VAT
/ Each
£ 5.36 incl. VAT
  • Usually arrives within 14 working days