Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00317 013.700 HSS/HSCO COATED DRILLS 9003170137000
GUHRING 00317 013.700 HSS/HSCO COATED DRILLS 9003170137000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003170137000
rubix:
344A8910
ean:
4031093442091
Technical specifications
Drilling diameter
13
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00317 013.700 HSS/HSCO COATED DRILLS 9003170137000
Technical specifications
Attributes
Drilling diameter
13
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.22
excl. VAT
/
Each
£
123.86
incl. VAT
Usually arrives within 14 working days
Select variants (59)
Add to cart
Check our products from related categories
TITEX A1249XPL-3 DEEP HOLE DRILL 5236534
DORMER A1173.2 STUB DRILL 3.20 MM 5967896
GUHRING 00329 001.000 TWIST DRILLS
DORMER A5201/4 STUB DRILL 1/4 INCH 5970236
TITEX A1622-NO7 DEEP HOLE DRILLS HSS-E TYPE UFL 5062536
DORMER A1011.5 JOBBER DRILL 1.50 MM 5968042
DORMER A52010.0 STUB DRILL 10.00 MM 5970290
GUHRING 00208 008.000 TWIST DRILL HSS 8.000MM TYPE N STEAM TEMPERED
GUHRING 00205 008.900 TWIST DRILLS 8.900 MM
DORMER A9788.5X390 DRILL 8.50 MM 5973254
CUTLINE DRILL - HSS CO5% JOBBER MM 6.8 845904
GUHRING 00549 005.250 GT80/100 DRILLS 9005490052500
DORMER A1002.8 JOBBER DRILL 2.80 MM 5966951
GUHRING 00317 005.400 HSS/HSCO COATED DRILLS 9003170054000
ROEBUCK LSD/068 HSS STUB DRILL 6.80MM