GUHRING 00207 006.000 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002070060000
rubix:285A5989
ean:4031093024785
brand logo
brand logo
Technical specifications
Drilling diameter6 mm
Total length93 mm
Length of cut57 mm
See all Specifications

Product details : GUHRING 00207 006.000 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter6 mm
Total length93 mm
Length of cut57 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter6 mm
Show UNSPSC/ECL@SS
£ 7.73 excl. VAT
/ Each
£ 9.28 incl. VAT
  • Usually arrives within 14 working days