Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00660 000.250 HSS/HSCO COATED DRILLS 9006600002500
GUHRING 00660 000.250 HSS/HSCO COATED DRILLS 9006600002500
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006600002500
rubix:
344A2797
ean:
4031093216395
Technical specifications
Drilling diameter
0.25
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00660 000.250 HSS/HSCO COATED DRILLS 9006600002500
Technical specifications
Attributes
Drilling diameter
0.25
mm
Body material
HSS-E / PM
Tip angle
118
°
Internal cooling
No
Tail diameter
0.25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.45
excl. VAT
/
Each
£
16.14
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
TITEX DA110-08-08.200U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506497
DORMER A125 HSS EXTRA LONG DRILL 5/64 X 160MM
GUHRING 00651 008.300 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 9 860979
GUHRING 00206 009.200 HSS/HSCO COATED DRILLS 9002060092000
SPARTEX 863976 4.2 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00329 004.400 TWIST DRILLS
DORMER A1259.0X400 SERIES DRILL 9.00 MM X 400 MM 5969000
GUHRING 00556 010.000 NC-SPOTTING DRILL 120 HSS 10.000 MM
TITEX A1522-5.2 DEEP HOLE DRILL 5061907
CUTLINE DRILL - HSS JOBBER MM 4 845774
GUHRING 00205 000.990 TWIST DRILLS 0.990 MM
DORMER A1701 JOBBER DRILL 1 INCH 5969709
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 1.7 860906
CUTLINE DRILL - HSS STUB MM 8 861269