GUHRING 00207 007.500 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002070075000
rubix:285A5997
ean:4031093025072
brand logo
brand logo
Technical specifications
Drilling diameter7.5 mm
Total length109 mm
Length of cut69 mm
See all Specifications

Product details : GUHRING 00207 007.500 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter7.5 mm
Total length109 mm
Length of cut69 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter7.5 mm
Show UNSPSC/ECL@SS
£ 10.72 excl. VAT
/ Each
£ 12.86 incl. VAT
  • Usually arrives within 14 working days