GUHRING 00501 007.500 GT80/100 DRILLS 9005010075000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005010075000
rubix:341A7753
ean:4031093147576
brand logo
brand logo
Technical specifications
Drilling diameter7.5 mm
Total length156 mm
Length of cut102 mm
See all Specifications

Product details : GUHRING 00501 007.500 GT80/100 DRILLS 9005010075000


Technical specifications


Attributes
Drilling diameter7.5 mm
Total length156 mm
Length of cut102 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter7.5 mm
Show UNSPSC/ECL@SS
£ 21.73 excl. VAT
/ Each
£ 26.08 incl. VAT
  • Usually arrives within 14 working days