GUHRING 00617 001.600 HSS/HSCO COATED DRILLS 9006170016000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9006170016000
rubix:343A5404
ean:4031093189033
brand logo
brand logo
Technical specifications
Drilling diameter1.6 mm
Total length76 mm
Length of cut50 mm
See all Specifications

Product details : GUHRING 00617 001.600 HSS/HSCO COATED DRILLS 9006170016000


Technical specifications


Attributes
Drilling diameter1.6 mm
Total length76 mm
Length of cut50 mm
Body materialHSS-Co
Tip angle130 °
Internal coolingNo
Tail diameter1.6 mm
Show UNSPSC/ECL@SS
£ 13.23 excl. VAT
/ Each
£ 15.88 incl. VAT
  • Usually arrives within 14 working days