CUTLINE 832118 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M3 X
Metric tap - right - hss
See technical informationSee documentsReferences
GISS Cutline:832118
Rubix:832118
EAN:3660338050336

Documents
Product details : CUTLINE 832118 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M3 X
Machine tap hsse metric coarse bright spiral point
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Thread | 0.5 mm |
| Body material | hss |
| Coating | no |
| Tolerance | 6h |
| Threading | metric |
| Total length | 56 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Din standard | din 371 |
| Capacity length | 10 mm |
Show UNSPSC/ECL@SS
£ 8.06 excl. VAT
/ Each
£ 9.67 incl. VAT
- Usually arrives within 14 working days
