Machine thread-cutter Gühring
Threading diameter | 8 mm |
---|---|
Angle of helix | 40 ° |
Total length | 90 mm |
Threading diameter | 8 mm |
---|---|
Angle of helix | 40 ° |
Total length | 90 mm |
Body material | HSS-E |
Type | Metric through-bores |
With cooling spray | No |
Square drive adapter | 6.2 mm |
Usually arrives within 14 working days