GUHRING 00834 006.004 MACHINE TAPS 9008340060040


Machine thread-cutter Gühring

References
gühring:9008340060040
rubix:345A0911
ean:4031093255349
brand logo
brand logo
Technical specifications
Threading diameter6 mm
Angle of helix40 °
Total length80 mm
See all Specifications

Product details : GUHRING 00834 006.004 MACHINE TAPS 9008340060040


Technical specifications


Attributes
Threading diameter6 mm
Angle of helix40 °
Total length80 mm
Thread depth6.004 mm
Body materialHSS-E
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 30.58 excl. VAT
/ Each
£ 36.70 incl. VAT
  • Usually arrives within 14 working days