References
Gühring:823 3.000
Rubix:345A0334
Manufacturer :9008230030000
EAN:4031093253208


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00823 003.000 MACHINE TAPS 9008230030000
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Total length | 56 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 27.01 excl. VAT
/ Each
£ 32.41 incl. VAT
- Usually arrives within 14 working days