Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00889 006.000 MACHINE TAPS 9008890060000
GUHRING 00889 006.000 MACHINE TAPS 9008890060000
Machine thread-cutter Gühring
References
gühring:
9008890060000
rubix:
345A2620
ean:
4031093263252
Technical specifications
Threading diameter
6
mm
Body material
HSS-E
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00889 006.000 MACHINE TAPS 9008890060000
Technical specifications
Attributes
Threading diameter
6
mm
Body material
HSS-E
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.63
excl. VAT
/
Each
£
24.76
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
SANDVIK T100-KM100DB-M16X150D210 COROTAP 6871233
WALTERPROT 7156770-M28X1.5 HAND-/MACHINE TAP 5200914
SANDVIK T200-PM101DB-M22X150P1PM COROTAP 8057388
SANDVIK T300-XM100AM-1/16B145 COROTAP OPTIMIZED VERSATILITY 6967075
WALTERPROT 21361-M8X1 HAND- AND MACHINE TAPS HSS/-E 5077435
DORMER EP00M14 SPIRAL POINT TAP M14 X 2.00 MM 5973486
WALTER P23519-UNF10 TAPS HSS-E X PERT 6244742
GUHRING 02861 009.728 MACHINE TAPS 9028610097280
WALTER M24263-G1/4 TAPS HSS-E X PERT 6150035
DORMER E268M42X1.5 TAP M42 X 1.50 MM 5975149
DORMER EP11M30X2.0 SPIRAL POINT TAP M30 X 2.00 MM 5973687
WALTERPROT 80410-M10 TAPS SOLID CARBIDE 5079752
GUHRING 00998 003.000 MACHINE TAPS HSS-E
WALTERPROT M21263-M10X1.25 TAPS HSS-E X PERT 6149828
WALTERPROT TC216.UNF9/16-L0-WY80AA MACHINE TAP 7528678