Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02047 003.000 GT80/P2000 HSCO DRILLS 9020470030000
GUHRING 02047 003.000 GT80/P2000 HSCO DRILLS 9020470030000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9020470030000
rubix:
339A0242
ean:
4031093341806
Technical specifications
Drilling diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02047 003.000 GT80/P2000 HSCO DRILLS 9020470030000
Technical specifications
Attributes
Drilling diameter
3
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Tail diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.80
excl. VAT
/
Each
£
3.36
incl. VAT
Usually arrives within 14 working days
Select variants (92)
Add to cart
Check our products from related categories
GUHRING 00317 003.900 TWIST DRILLS
TITEX A1211-0.9 JOBBER DRILLS HSS/HSS-E 5058452
DORMER A1105.1 SERIES DRILL 5.10 MM 5967787
GUHRING 00554 005.400 HSS/HSCO COATED DRILLS 9005540054000
GUHRING 00622 005.300 GT80/100 DRILLS 9006220053000
TITEX A1247-NO17 JOBBER DRILLS HSS/HSS-E 5060457
GUHRING 00206 003.250 HSS/HSCO COATED DRILLS 9002060032500
GUHRING 00245 041.000 TWIST DRILL HSS 41.000MM 345 TYPE N MK-4
DORMER A1174.7 STUB DRILL 4.70 MM 5968185
DORMER A1019.0 JOBBER DRILL 9.00 MM 5967990
CUTLINE DRILL - HSS STUB MM 2 861215
TITEX A1249XPL-9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236596
TITEX A1511-2.9 JOBBER DRILLS HSS/HSS-E 5061626
TITEX A4422-26 DEEP HOLE DRILLS HSS-E TYPE UFL 5066189
DORMER A9406.2 SERIES DRILL 6.20 MM 5972193