References
Walter Titex:A1211-0.9
Rubix:4524244
Manufacturer :5058452
EAN:4031132000749

Technical specifications
| Drilling diameter | 0.9 mm |
|---|---|
| Total length | 32 mm |
| Length of cut | 11 mm |
Product details : TITEX A1211-0.9 JOBBER DRILLS HSS/HSS-E 5058452
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 0.9 mm |
|---|---|
| Total length | 32 mm |
| Length of cut | 11 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.9 mm |
Show UNSPSC/ECL@SS
£ 1.96 excl. VAT
/ Each
£ 2.35 incl. VAT
- Usually arrives within 14 working days