Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02047 002.200 GT80/P2000 HSCO DRILLS 9020470022000
GUHRING 02047 002.200 GT80/P2000 HSCO DRILLS 9020470022000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9020470022000
rubix:
339A0219
ean:
4031093341721
Technical specifications
Drilling diameter
2.2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02047 002.200 GT80/P2000 HSCO DRILLS 9020470022000
Technical specifications
Attributes
Drilling diameter
2.2
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Tail diameter
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.03
excl. VAT
/
Each
£
3.64
incl. VAT
Usually arrives within 14 working days
Select variants (92)
Add to cart
Check our products from related categories
DORMER A7772.7 JOBBER DRILL 2.70 MM 5970995
GUHRING 00245 005.700 STANDARD HSS DRILLS 9002450057000
TITEX A1222-1 DEEP HOLE DRILLS HSS-E TYPE UFL 5059409
GUHRING 00622 007.200 GT80/100 DRILLS 9006220072000
DORMER A51025/64 JOBBER DRILL 25/64 INCH 5970426
GUHRING 00549 009.000 GT80/100 DRILLS 9005490090000
DOR HSCO PFX DRILL 3.0
TITEX A1622-NO36 DEEP HOLE DRILLS HSS-E TYPE UFL 5062528
TITEX A1149XPL-2.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5236407
GUHRING 00245 007.800 STANDARD HSS DRILLS 9002450078000
DORMER A9404.8 SERIES DRILL 4.80 MM 5972210
GUHRING 00217 006.400 TWIST DRILLS
GUHRING 00205 001.450 TWIST DRILLS 1.450 MM
GUHRING 00205 001.480 UNIVERSAL HSS DRILLS 9002050014800
GUHRING 00657 002.500 TWIST DRILLS