References
Dormer:A51025/64
Rubix:021598
Manufacturer :5970426
EAN:7320760169148


Technical specifications
| Drilling diameter | 9.92 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Product details : DORMER A51025/64 JOBBER DRILL 25/64 INCH 5970426
Strengths
A510 HSS ADX TiN Jobber Drill – Metric
Designed for use where high productivity and accuracy are required Unique flute geometry and special 130° point
TiN coating for increased tool life and performance
Size range: 3.0 - 14.0mm, 1/8" - 1/2"
Designed for use where high productivity and accuracy are required Unique flute geometry and special 130° point
TiN coating for increased tool life and performance
Size range: 3.0 - 14.0mm, 1/8" - 1/2"
Technical specifications
Attributes
| Drilling diameter | 9.92 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 9.92 mm |
Show UNSPSC/ECL@SS
£ 105.70 excl. VAT
/ Each
£ 126.84 incl. VAT
- Usually arrives within 14 working days