GUHRING 00206 001.600 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002060016000
rubix:285A5900
ean:4031093019507
brand logo
brand logo
Technical specifications
Drilling diameter1.6 mm
Total length43 mm
Length of cut20 mm
See all Specifications

Product details : GUHRING 00206 001.600 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter1.6 mm
Total length43 mm
Length of cut20 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter1.6 mm
Show UNSPSC/ECL@SS
£ 4.23 excl. VAT
/ Each
£ 5.08 incl. VAT
  • Usually arrives within 14 working days