References
Gühring:651 1.750
Rubix:285A7228
Manufacturer :9006510017500
EAN:4031093198714

Product details : GUHRING 00651 001.750 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 1.75 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.75 mm |
Show UNSPSC/ECL@SS
£ 6.61 excl. VAT
/ Each
£ 7.93 incl. VAT
- Usually arrives within 14 working days
