GUHRING 00207 001.200 HSS/HSCO COATED DRILLS 9002070012000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002070012000
rubix:342A7086
ean:4031093023009
brand logo
brand logo
Technical specifications
Drilling diameter1.2 mm
Total length38 mm
Length of cut16 mm
See all Specifications

Product details : GUHRING 00207 001.200 HSS/HSCO COATED DRILLS 9002070012000


Technical specifications


Attributes
Drilling diameter1.2 mm
Total length38 mm
Length of cut16 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter1.2 mm
Show UNSPSC/ECL@SS
£ 4.82 excl. VAT
/ Each
£ 5.78 incl. VAT
  • Usually arrives within 14 working days