Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-15.500U0-WZ90AJ JOBBER DRILL 7506538
TITEX DA110-08-15.500U0-WZ90AJ JOBBER DRILL 7506538
HSS twist drills
References
walter titex:
DA110-08-15.500U0-WZ90AJ
rubix:
206A9977
manufacturer :
7506538
ean:
4031132425740
Technical specifications
Drilling diameter
4.4
mm
Total length
80
mm
Product details
Technical specifications
Product details : TITEX DA110-08-15.500U0-WZ90AJ JOBBER DRILL 7506538
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.6102in
Technical specifications
Attributes
Drilling diameter
4.4
mm
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.01
excl. VAT
/
Each
£
30.01
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A110 HSS LONG SERIES DRILL 0.7MM
DEWALT DT5051-QZ EXTREME METAL DRILL BIT 7.5MM
DORMER A1005/16 JOBBER DRILL 5/16 INCH 5966752
GUHRING 00657 007.100 HSS/HSCO COATED DRILLS 9006570071000
DORMER A147 8.3MM HSS E JOBBER DRILL DIN 338
TITEX A1148-13 DEEP HOLE DRILLS HSS-E TYPE UFL 5057137
DORMER A77712.0 JOBBER DRILL 12.00 MM 5971058
TITEX A1148-7.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5057229
GUHRING 02461 002.800 HSS/HSCO COATED DRILLS 9024610028000
TITEX A1511-13 JOBBER DRILLS HSS/HSS-E 5061596
GUHRING 00605 001.450 TWIST DRILL HSCO 1.450MM DIN 338 TYPE TI BRIGHT
GUHRING 00217 012.200 TWIST DRILLS
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 4.5 862148
GUHRING 01146 006.700 DRILLS OTHER 9011460067000
CUTLINE DRILL - HSS LONG SERIES MM 9.1 861379