GUHRING 00206 000.900 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002060009000
rubix:285A5892
ean:4031093018982
brand logo
brand logo
Technical specifications
Drilling diameter0.9 mm
Total length32 mm
Length of cut11 mm
See all Specifications

Product details : GUHRING 00206 000.900 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter0.9 mm
Total length32 mm
Length of cut11 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter0.9 mm
Show UNSPSC/ECL@SS
£ 5.43 excl. VAT
/ Each
£ 6.52 incl. VAT
  • Usually arrives within 14 working days