References
Walter Titex:A1547-1.8
Rubix:356A7835
Manufacturer :5062158
EAN:4031132055565

Technical specifications
| Drilling diameter | 1.8 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 50 mm |
Documents
Product details : TITEX A1547-1.8 JOBBER DRILLS HSS/HSS-E 5062158
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 1.8 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 50 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 1.8 mm |
Show UNSPSC/ECL@SS
£ 12.38 excl. VAT
/ Each
£ 14.86 incl. VAT
- Usually arrives within 14 working days