Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02047 007.100 GT80/P2000 HSCO DRILLS 9020470071000
GUHRING 02047 007.100 GT80/P2000 HSCO DRILLS 9020470071000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9020470071000
rubix:
339A0372
ean:
4031093342216
Technical specifications
Drilling diameter
7.1
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02047 007.100 GT80/P2000 HSCO DRILLS 9020470071000
Technical specifications
Attributes
Drilling diameter
7.1
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Tail diameter
7.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.47
excl. VAT
/
Each
£
11.36
incl. VAT
Usually arrives within 14 working days
Select variants (92)
Add to cart
Check our products from related categories
DORMER A120 HSS STUB DRILL 3.1MM
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 10.3 860992
DORMER A1253/32X125 SERIES DRILL 3/32 INCH X 125 MM 5968649
GUHRING 00227 003.100 DRILLS OTHER 9002270031000
DORMER A6202.7 6499856
GUHRING 02498 002.600 GT80/100 COATED DRILLS 9024980026000
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 3.3 860922
GUHRING 00652 002.600 GT80/100 COATED DRILLS 9006520026000
GUHRING 00660 000.980 HSS/HSCO COATED DRILLS 9006600009800
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 11.2 861001
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 2.6 860915
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 2 860909
DORMER A51011.7 JOBBER DRILL 11.70 MM 5970124
TITEX A1522-5.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5061911
CUTLINE DRILL - HSS CO5% JOBBER MM 3.3 845869