Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00660 000.980 HSS/HSCO COATED DRILLS 9006600009800
GUHRING 00660 000.980 HSS/HSCO COATED DRILLS 9006600009800
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006600009800
rubix:
344A2939
ean:
4031093217187
Technical specifications
Drilling diameter
0.98
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00660 000.980 HSS/HSCO COATED DRILLS 9006600009800
Technical specifications
Attributes
Drilling diameter
0.98
mm
Body material
HSS-E / PM
Tip angle
118
°
Internal cooling
No
Tail diameter
0.98
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.58
excl. VAT
/
Each
£
13.90
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
TITEX A3143-0.66 MICRO PREC DRILL 5062900
CUTLINE DRILL - HSS LONG SERIES MM 9.3 861381
ROEBUCK 22-399-503 CENTRE DRILL LONG SERIES BS 3
TITEX A1148-11.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5057131
TITEX A1544-4.1 JOBBER DRILLS HSS/HSS-E 5062091
TITEX A1211-8.5 JOBBER DRILL 5058850
DORMER A002S2.0 JOBBER DRILL 2.00 MM 6524831
TITEX A1211TIN-10.2 JOBBER DRILLS HSS/HSS-E 5058899
CUTLINE DRILL - HSS LONG SERIES MM 4.8 861336
GUHRING 00245 012.500 TWIST DRILLS
GUHRING 00668 006.700 GT80/100 COATED DRILLS 9006680067000
TITEX A1247-NO4 JOBBER DRILLS HSS/HSS-E 5060482
CUTLINE DRILL - HSS LONG SERIES MM 8.4 861372
GUHRING 00660 001.040 HSS/HSCO COATED DRILLS 9006600010400
GUHRING 00501 001.700 TWIST DRILLS