Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02047 009.400 GT80/P2000 HSCO DRILLS 9020470094000
GUHRING 02047 009.400 GT80/P2000 HSCO DRILLS 9020470094000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9020470094000
rubix:
339A0436
ean:
4031093342445
Technical specifications
Drilling diameter
9.4
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02047 009.400 GT80/P2000 HSCO DRILLS 9020470094000
Technical specifications
Attributes
Drilling diameter
9.4
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Tail diameter
9.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.07
excl. VAT
/
Each
£
18.08
incl. VAT
Usually arrives within 14 working days
Select variants (92)
Add to cart
Check our products from related categories
TITEX A1622-15/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5062551
DORMER A0224.3 STUB DRILL 4.30 MM 5967124
DORMER A1015.5 JOBBER DRILL 5.50 MM 5967966
CUTLINE 832025 DRILL HSS CO5 CUT GROUND 3.3 MM
GUHRING 00205 000.490 UNIVERSAL HSS DRILLS 9002050004900
CUTLINE DRILL - HSS STUB MM 5.5 861250
DORMER A9403.2 SERIES DRILL 3.20 MM 5973151
GUHRING 05523 005.000 TWIST DRILL HSCO 5.000 MM DIN 338 TYPE GU 500 DZ
CUTLINE DRILL - HSS LONG SERIES MM 1.7 861305
DORMER A10813.5 JOBBER DRILL 13.50 MM 5968260
GUHRING 00245 016.400 TWIST DRILLS
GUHRING 00651 006.050 UNIVERSAL HSS COATED DRI 9006510060500
DORMER A0025/32 JOBBER DRILL 5/32 INCH 5967296
GUHRING 09651 003.000 TWIST DRILL HSS 3.000 MM DIN 338 TYPE N TIN
DORMER A10811.8 JOBBER DRILL 11.80 MM 5968232