GUHRING 00651 006.050 UNIVERSAL HSS COATED DRI 9006510060500
High Speed Drill Bit
See technical informationReferences
Gühring:651 6.050
Rubix:343A9246
Manufacturer :9006510060500
EAN:4031093200240

Product details : GUHRING 00651 006.050 UNIVERSAL HSS COATED DRI 9006510060500
Technical specifications
Attributes
| Drilling diameter | 6.05 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.05 mm |
Show UNSPSC/ECL@SS
£ 22.67 excl. VAT
/ Each
£ 27.20 incl. VAT
- Usually arrives within 14 working days
