GUHRING 00208 007.900 HSS/HSCO COATED DRILLS 9002080079000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002080079000
rubix:342A9457
ean:4031093030465
brand logo
brand logo
Technical specifications
Drilling diameter7.9 mm
Total length117 mm
Length of cut75 mm
See all Specifications

Product details : GUHRING 00208 007.900 HSS/HSCO COATED DRILLS 9002080079000


Technical specifications


Attributes
Drilling diameter7.9 mm
Total length117 mm
Length of cut75 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter7.9 mm
Show UNSPSC/ECL@SS
£ 14.23 excl. VAT
/ Each
£ 17.08 incl. VAT
  • Usually arrives within 14 working days