References
Dormer:A100N74
Rubix:023208
EAN:7320760029411




Technical specifications
| Drilling diameter | 0.57 mm |
|---|---|
| Total length | 24 mm |
| Length of cut | 7 mm |
Product details : DORMER A100N74 JOBBER DRILL N74 5966742
Applications
Technical specifications
Attributes
| Drilling diameter | 0.57 mm |
|---|---|
| Total length | 24 mm |
| Length of cut | 7 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.57 mm |
Show UNSPSC/ECL@SS
£ 49.20 excl. VAT
/ 10 pieces
£ 59.04 incl. VAT
- Usually arrives within 14 working days