GUHRING 00219 005.400 HSS/HSCO COATED DRILLS 9002190054000
Twist drill Gühring
See technical informationReferences
Gühring:219 5.400
Rubix:343A5677
Manufacturer :9002190054000
EAN:4031093049399


Technical specifications
| Drilling diameter | 5.4 mm |
|---|---|
| Length of cut | 91 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 005.400 HSS/HSCO COATED DRILLS 9002190054000
Technical specifications
Attributes
| Drilling diameter | 5.4 mm |
|---|---|
| Length of cut | 91 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 5.4 mm |
Show UNSPSC/ECL@SS
£ 16.91 excl. VAT
/ Each
£ 20.29 incl. VAT
- Usually arrives within 14 working days