GUHRING 00206 007.200 HSS/HSCO COATED DRILLS 9002060072000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002060072000
rubix:342A6451
ean:4031093021456
brand logo
brand logo
Technical specifications
Drilling diameter7.2 mm
Total length109 mm
Length of cut69 mm
See all Specifications

Product details : GUHRING 00206 007.200 HSS/HSCO COATED DRILLS 9002060072000


Technical specifications


Attributes
Drilling diameter7.2 mm
Total length109 mm
Length of cut69 mm
Body materialhss
Tip angle118 °
Internal coolingno
Tail diameter7.2 mm
Show UNSPSC/ECL@SS
£ 16.38 excl. VAT
/ Each
£ 19.66 incl. VAT
  • Usually arrives within 14 working days