Cylindrical drill bit - hss
Drilling diameter | 1.9 mm |
---|---|
Total length | 46 mm |
Length of cut | 22 mm |
Drilling diameter | 1.9 mm |
---|---|
Total length | 46 mm |
Length of cut | 22 mm |
Din standard | DIN 338 N |
Angle of helix | 30 ° |
Sharpening | Standard |
Tip angle | 118 ° |
Internal cooling | No |
Tail diameter | 1.9 mm |
In stock: Next day delivery