GUHRING 00824 005.000 MACHINE TAPS 9008240050000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:824 5.000
Rubix:345A0358
Manufacturer :9008240050000
EAN:4031093253383


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00824 005.000 MACHINE TAPS 9008240050000
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 23.93 excl. VAT
/ Each
£ 28.72 incl. VAT
- Usually arrives within 14 working days